12-3/8 in. Chrome 3/4 in. Sweat x MGHT Wall Hydrant
Model B65 12-3/8 in. Chrome 3/4 in. Sweat x MGHT Wall Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Red brass head, box and door
- Optional: Flat Door (F) brass or chrome only
- Optional: Anodized Aluminum (AL) box and door
- One piece box construction
- 3/8 in solid brass operating rod
- Copper Casing Tubes
- Hardened stainless steel operating stem
- One piece valve plunger
- 4 inlet options
- Loose tee key operation
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASSE Standards:
- ASSE 1011, ASSE 1019-B
- Collection:
- Model B65
- Color Finish Name:
- Chrome
- Depth:
- 4-3/8 in
- End Connection 1:
- Sweat
- End Connection 2:
- MGHT
- End Connections:
- Sweat x MGHT
- Height:
- 6-1/2 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 12-3/8 in
- Material:
- Brass, Copper, Hardened Stainless Steel
- Maximum Temperature:
- 120
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Commercial, Irrigation, Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- UPC:
- 671090082025
- Valve Body Material:
- Brass
- Valve Body Style:
- 1 piece
- Valve Operator:
- Loose Tee Key
- Valve Seat Material:
- Chrome
- Valve Size:
- 3/4 in
- Wall Thickness:
- 629.75 mm
- Width:
- 7-1/2 in