This product requires certification to purchase.

14-3/8 in. Chrome 3/4 in. FPT x MGHT Wall Hydrant

Woodford Manufacturing

Model B65 14-3/8 in. Chrome 3/4 in. FPT x MGHT Wall Hydrant

  • Fast #
  • Part #WB65P10
  • Item #66033
  • Manufacturer Part #B65P-10
3.9 out of 5 Customer Rating
Brand image
Woodford Manufacturing

Model B65 14-3/8 in. Chrome 3/4 in. FPT x MGHT Wall Hydrant

  • Fast #
  • Part #WB65P10
  • Item #66033
  • Manufacturer Part #B65P-10
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Red brass head, box and door
  • Optional: Flat Door (F) brass or chrome only
  • Optional: Anodized Aluminum (AL) box and door
  • One piece box construction
  • 3/8 in solid brass operating rod
  • Copper Casing Tubes
  • Hardened stainless steel operating stem
  • One piece valve plunger
  • 4 inlet options
  • Loose tee key operation
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASSE Standards:
ASSE 1011, ASSE 1019-B
Collection:
Model B65
Color Finish Name:
Chrome
End Connection 1:
FPT
End Connection 2:
MGHT
End Connections:
FPT x MGHT
Height:
6-1/2 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
14-3/8 in
Material:
Brass, Copper, Hardened Stainless Steel
Maximum Temperature:
120
Pressure - Maximum:
125 psi
Recommended Valve Application:
Commercial, Irrigation, Water
Sillcock Type:
Anti-siphon, Frost-proof
UL Listed:
No
UPC:
671090001460
Valve Body Material:
Brass
Valve Body Style:
1 piece
Valve Operator:
Loose Tee Key
Valve Size:
3/4 in
Wall Thickness:
649.8 mm
Width:
7-1/2 in