This product requires certification to purchase.

10-3/8 in. Chrome 3/4 in. FPT x MGHT Wall Hydrant

Woodford Manufacturing

Model B67 10-3/8 in. Chrome 3/4 in. FPT x MGHT Wall Hydrant

  • Fast #
  • Part #WB67P6
  • Item #4113481
  • Manufacturer Part #B67P-6
4.9 out of 5 Customer Rating
Brand image
Woodford Manufacturing

Model B67 10-3/8 in. Chrome 3/4 in. FPT x MGHT Wall Hydrant

  • Fast #
  • Part #WB67P6
  • Item #4113481
  • Manufacturer Part #B67P-6
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One piece box construction
  • 3/8 in solid brass operating rod
  • Copper casing tubes
  • Hardened stainless steel operating stem
  • One piece valve plunger
  • 4 inlet options
  • Loose tee key operation
  • Supplied with adjustable wall clamp
  • No lead solder all joints
  • Red brass head and box and door
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASSE Standards:
ASSE 1052
Collection:
Model B67
Color Finish Name:
Chrome
End Connection 1:
FPT
End Connection 2:
MGHT
End Connections:
FPT x MGHT
Height:
6-1/2 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
10-3/8 in
Material:
Red Brass
Maximum Temperature:
120
Recommended Valve Application:
Commercial, Irrigation
Sillcock Type:
Frost-proof
UPC:
671090020775
Valve Body Style:
1 piece
Valve Operator:
Loose Tee Key
Valve Size:
3/4 in
Width:
7-1/2 in