Chrome 3/4 in. FPT x GHT Wall Hydrant
Model B75 Chrome 3/4 in. FPT x GHT Wall Hydrant
Product Details
Product Details
- Loose key operates hydrant
- Drains under nozzle away from hands of operator
- Lip diverts water away from building
- Conceals wall hydrant and is vandal resistant
- Made in the USA
- Hardened stainless steel operating stem
- EPDM packing
- Adjustable brass packing nut
- Loose tee key operation
- 3/4 in female pipe thread inlet swivels 360° to any position
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASSE Standards:
- ASSE 1011
- Collection:
- Model B75
- Color Finish Name:
- Chrome
- End Connection 1:
- FPT
- End Connection 2:
- GHT
- End Connections:
- FPT x GHT
- Height:
- 6-1/2
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4
- Material:
- Red Brass
- Maximum Temperature:
- 120
- Recommended Valve Application:
- Commercial, Irrigation
- Sillcock Type:
- Anti-siphon, Frost-proof
- UPC:
- 671090081622
- Valve Body Material:
- Red Brass
- Valve Body Style:
- 1 piece
- Valve Operator:
- Loose Tee Key
- Valve Size:
- 3/4 in
- Width:
- 7-1/2