Chrome 3/4 in. FPT x MGHT Wall Hydrant
Model B79 Chrome 3/4 in. FPT x MGHT Wall Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Permanent type brass valve body with hemispherical seating surface
- No lead solder on all solder joints
- Hardened stainless steel stem resists damage
- EPDM packing with adjustable packing nut
- Loose key operates hydrant
- 360° swivel orientation x 3/4 in FPT inlet
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASSE Standards:
- ASSE 1052
- Collection:
- Model B79
- Color Finish Name:
- Chrome
- End Connection 1:
- FPT
- End Connection 2:
- MGHT
- End Connections:
- FPT x MGHT
- Height:
- 6-1/2
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4
- Material:
- Red Brass
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Commercial, Irrigation
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- UPC:
- 671090022656
- Valve Body Material:
- Red Brass
- Valve Body Style:
- 1 piece
- Valve Operator:
- Cylinder Lock
- Valve Size:
- 3/4 in
- Width:
- 7-1/2