This product requires certification to purchase.

Anti-siphon Brass 1/2 x 3/4 in. Sillcock

Woodford Manufacturing

Model MB24 Anti-siphon Brass 1/2 x 3/4 in. Sillcock

  • Fast #
  • Part #WMB2412
  • Item #4270403
  • Manufacturer Part #MB24-1/2
5 out of 5 Customer Rating
Brand image
Woodford Manufacturing

Model MB24 Anti-siphon Brass 1/2 x 3/4 in. Sillcock

  • Fast #
  • Part #WMB2412
  • Item #4270403
  • Manufacturer Part #MB24-1/2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Jackson, WY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chrome exterior finish
  • EPDM packing prevents leaking
  • Adjustable packing nut brass nut with deep stem guard
  • Standard “O” size seat washer
  • Standard polycarbonate wheel handle and loose tee key
  • Max pressure: 125 psi
  • Max temperature: 120° F
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASSE Standards:
ASSE 1011, ASSE 1052
Collection:
Model MB24
Color Finish Name:
Chrome
End Connection 1:
NPT
End Connection 2:
MGHT
End Connections:
NPT x MGHT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Handle Material:
Polycarbonate
Handle Type:
Loose Key
Height:
10 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass, Rubber, Stainless Steel
Maximum Temperature:
120
NSF Certified:
No
Pressure - Maximum:
125 psi
Recommended Valve Application:
Commercial, Irrigation, Water
Sillcock Type:
Anti-siphon
UL Listed:
No
UPC:
671090001866
Valve Operator:
Loose Tee Key
Width:
7-3/4 in