Anti-siphon Brass 3/4 in. Sillcock
Model MB24 Anti-siphon Brass 3/4 in. Sillcock
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome exterior finish
- EPDM packing prevents leaking
- Adjustable packing nut brass nut with deep stem guard
- Standard “O” size seat washer
- Standard polycarbonate wheel handle and loose tee key
- Max pressure: 125 psi
- Max temperature: 120° F
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASSE Standards:
- ASSE 1011, ASSE 1052
- Collection:
- Model MB24
- Color Finish Name:
- Chrome
- End Connection 1:
- NPT
- End Connection 2:
- MGHT
- End Connections:
- NPT x MGHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Handle Material:
- Polycarbonate
- Handle Type:
- Loose Key
- Height:
- 10 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass, Rubber, Stainless Steel
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Commercial, Irrigation, Water
- Sillcock Type:
- Anti-siphon
- UL Listed:
- No
- UPC:
- 671090001965
- Valve Operator:
- Loose Tee Key
- Width:
- 7-3/4 in