10-7/8 in. Chrome FPT x MGHT 3/4 in. Wall Hydrant
Model MB65 10-7/8 in. Chrome FPT x MGHT 3/4 in. Wall Hydrant
Product Details
Product Details
- Permanent type brass valve body with hemispherical seating surface
- One piece valve plunger accurately controls both flow and drainage with a minimum number of turns and without need for adjustments
- Drains under nozzle away from hands of operator and with a lip to divert water away from building
- No lead solder on all solder joints
- Hardened stainless steel stem resists damage
- Loose key operates hydrant
- 3/8 in solid brass operating rod
- Wall clamp furnished on all 60 series except close coupled
- Max pressure - 125 psi
- Max temperature - 120° F
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASSE Standards:
- ASSE 1011, ASSE 1019-B
- BAA Compliant:
- No
- Collection:
- Model MB65
- Color Finish Name:
- Chrome
- End Connection 1:
- FPT
- End Connection 2:
- MGHT
- End Connections:
- FPT x MGHT
- FM Approved:
- No
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Height:
- 7-7/16
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 10-7/8
- Material:
- Brass, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Commercial, Irrigation
- Sillcock Type:
- Frost-proof
- UL Listed:
- No
- UPC:
- 671090086481
- Valve Body Material:
- Brass
- Valve Operator:
- Loose Tee Key
- Width:
- 8-1/2