This product requires certification to purchase.

14-7/8 in. Chrome Sweat x MGHT 3/4 in. Wall Hydrant

Woodford Manufacturing

Model MB67 14-7/8 in. Chrome Sweat x MGHT 3/4 in. Wall Hydrant

  • Fast #
  • Part #WMB67C10
  • Item #4800622
  • Manufacturer Part #MB67C-10
4.9 out of 5 Customer Rating
Brand image
Woodford Manufacturing

Model MB67 14-7/8 in. Chrome Sweat x MGHT 3/4 in. Wall Hydrant

  • Fast #
  • Part #WMB67C10
  • Item #4800622
  • Manufacturer Part #MB67C-10
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • NIDEL® Model 50HA with 3/4 in male hose thread
  • Permanent type brass valve body with hemispherical seating surface
  • One piece valve plunger accurately controls both flow and drainage with a minimum number of turns and without need for adjustments
  • Drains under nozzle away from hands of operator and with a lip to divert water away from building
  • No lead solder on all solder joints
  • Hardened stainless steel stem resists damage
  • Loose key operates hydrant
  • 3/8 in solid brass operating rod
  • Wall clamp furnished on all 60 series except close coupled
  • Made in USA
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASSE Standards:
ASSE 1052
Collection:
Model MB67
Color Finish Name:
Chrome
End Connection 1:
Sweat
End Connection 2:
MGHT
End Connections:
Sweat x MGHT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Height:
7-7/16 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
14-7/8 in
Material:
Brass, Stainless Steel
Material Type:
304
Maximum Temperature:
120
NSF Certified:
No
Pressure - Maximum:
125 psi
Recommended Valve Application:
Commercial, Irrigation
Sillcock Type:
Frost-proof
UL Listed:
No
UPC:
671090015283
Valve Body Material:
Brass
Valve Operator:
Loose Tee Key
Width:
8-1/2 in