16-7/8 in. Chrome 3/4 in. Sweat x MGHT Wall Hydrant
Model MB67 16-7/8 in. Chrome 3/4 in. Sweat x MGHT Wall Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Red brass head & valve body
- Silicon bronze box & door castings
- Round box installs through a 6 in core drilled hole
- One piece box construction
- 3/8 in solid brass operating rod
- Copper casing tubes
- Hardened stainless steel operating stem
- One piece valve plunger
- No lead solder all joints
- Loose tee key operation
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASSE Standards:
- ASSE 1052
- Collection:
- Model MB67
- Color Finish Name:
- Chrome
- Depth:
- 2-1/2 in
- End Connection 1:
- Sweat
- End Connection 2:
- MGHT
- End Connections:
- Sweat x MGHT
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 16-7/8 in
- Material:
- Red Brass, Brass, Copper, Silicon Bronze
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Commercial, Irrigation, Water
- Sillcock Type:
- Frost-proof
- UL Listed:
- No
- UPC:
- 671090081479
- Valve Body Material:
- Red Brass
- Valve Operator:
- Loose Tee Key
- Valve Port Opening:
- Drain Port
- Valve Size:
- 3/4 in
- Width:
- 6-15/16 in