Brass FNPT x GHT Yard Hydrant
Model RHY1 Brass FNPT x GHT Yard Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rod guide eliminates side pull on rod, and reduces wear on packing, packing nut, and stem
- Adjustable link for easy adjustment and positive lever lock tension
- One piece variable flow plunger with large cushion type seal for longer life is not easily damaged and assures shut-off even when foreign particles are present
- All hydrant repairs can be made from top of unit without removing hydrant
- Parts are readily available
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- Model RHY1
- Color Finish Name:
- Galvanized
- End Connection 1:
- FNPT
- End Connection 2:
- GHT
- End Connections:
- FNPT x GHT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 48-1/2 in
- Material:
- Brass, Cast Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 120
- Pressure - High:
- 100
- Recommended Valve Application:
- Commercial, Cooling Tower, Water
- UL Listed:
- No
- UPC:
- 671090033119
- Valve Size:
- 1 in x 3/4 in
- Width:
- 10 in