Brass FNPT x GHT Yard Hydrant
Model RHY1 Brass FNPT x GHT Yard Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rod guide eliminates side pull on rod, and reduces wear on packing, packing nut, and stem
- Adjustable link provides easy and positive adjustment of the lever lock tension
- Hydrant automatically drains when shut off even with hose attached
- Made in the USA
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- Model RHY1
- Color Finish Name:
- Galvanized
- End Connection 1:
- FNPT
- End Connection 2:
- GHT
- End Connections:
- FNPT x GHT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 48-1/2 in
- Material:
- Brass, Cast Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 120
- Pressure - High:
- 100
- Recommended Valve Application:
- Commercial, Cooling Tower, Water
- UPC:
- 671090020454
- Valve Size:
- 1 in x 3/4 in
- Width:
- 10 in