This product requires certification to purchase.

Brass FNPT x GHT Yard Hydrant

Woodford Manufacturing

Model RHY2 Brass FNPT x GHT Yard Hydrant

  • Fast #
  • Part #WRHY22MS
  • Item #5083955
  • Manufacturer Part #RHY2-2-MS
5 out of 5 Customer Rating
Brand image
Woodford Manufacturing

Model RHY2 Brass FNPT x GHT Yard Hydrant

  • Fast #
  • Part #WRHY22MS
  • Item #5083955
  • Manufacturer Part #RHY2-2-MS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rod guide eliminates side pull on rod, and reduces wear on packing, packing nut, and stem
  • Adjustable link for easy adjustment and positive lever lock tension
  • One piece variable flow plunger with large cushion type seal for longer life is not easily damaged and assures shut-off even when foreign particles are present
  • Hydrant automatically drains when shut off even with hose attached
  • All hydrant repairs can be made from top of unit without removing hydrant
  • Parts are readily available
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASSE Standards:
ASSE 1052
Collection:
Model RHY2
Color Finish Name:
Galvanized
End Connection 1:
FNPT
End Connection 2:
GHT
End Connections:
FNPT x GHT
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
48-1/2 in
Material:
Brass, Cast Iron, Rubber
Material Type:
EPDM
Maximum Temperature:
120
Pressure - High:
100
Recommended Valve Application:
Commercial, Cooling Tower, Irrigation, Water
UL Listed:
No
UPC:
671090040568
Valve Size:
1 in x 3/4 in
Width:
10 in