This product requires certification to purchase.

Brass FNPT x GHT Yard Hydrant

Woodford Manufacturing

Model SRH Brass FNPT x GHT Yard Hydrant

  • Fast #
  • Part #WSRH
  • Item #4271432
  • Manufacturer Part #SRH
5 out of 5 Customer Rating
Brand image
Woodford Manufacturing

Model SRH Brass FNPT x GHT Yard Hydrant

  • Fast #
  • Part #WSRH
  • Item #4271432
  • Manufacturer Part #SRH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • ASSE 1057 listed
  • No drain line required - with the hose removed, a venturi action draws water out of the internal reservoir and discharges out the backflow preventer
  • Superior reservoir evacuation times without removing the backflow preventer
  • Variable flow plunger for longer life is not easily damaged and assures proper shut-of
  • Large easy to open lift handle
  • Adjustable link for easy adjustment and positive lever lock tension
  • All hydrant repairs can be made from top without removing hydrant
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASSE Standards:
ASSE 1052, ASSE 1057
Collection:
Model SRH
Color Finish Name:
Galvanized
End Connection 1:
FNPT
End Connection 2:
GHT
End Connections:
FNPT x GHT
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
61 in
Material:
Brass, Cast Iron, Rubber
Material Type:
EPDM
Maximum Temperature:
120
Pressure - High:
100
Recommended Valve Application:
Commercial, Cooling Tower, Irrigation, Water
UL Listed:
No
UPC:
671090014286
Valve Size:
1 in x 3/4 in
Width:
10 in