This product requires certification to purchase.

10 in. Sweat Freezeless Hot & Cold Vertical Wall Faucet

Woodford Manufacturing

Model V22 10 in. Sweat Freezeless Hot & Cold Vertical Wall Faucet

  • Fast #
  • Part #WV22CP10MH
  • Item #1828217
  • Manufacturer Part #V22CP-10-MH
5 out of 5 Customer Rating
Brand image
Woodford Manufacturing

Model V22 10 in. Sweat Freezeless Hot & Cold Vertical Wall Faucet

  • Fast #
  • Part #WV22CP10MH
  • Item #1828217
  • Manufacturer Part #V22CP-10-MH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • EPDM packing to prevent leaking
  • No lead solder on any solder joints
  • Stainless steel seat - eliminates wire draw
  • Standard “O” size seat washer
  • 3/4” male hose thread
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASSE Standards:
ASSE 1019
Collection:
Model V22
Color Finish Name:
Rough Brass
End Connection 1:
Female Sweat, MPT
End Connection 2:
Female Sweat, MPT
End Connection 3:
MGHT
End Connections:
Female Sweat;MPT x Female Sweat;MPT x MGHT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Handle Material:
Die Cast Aluminum
Installation Type:
Wall Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
11-7/8 in
Material:
Brass, Stainless Steel
Maximum Temperature:
120
Pressure - Maximum:
125 psi
Recommended Valve Application:
Water
Sillcock Type:
Anti-siphon, Frost-proof, Hot and Cold
UPC:
671090080472
Valve Operator:
Oval Handle
Valve Seat Material:
Stainless Steel
Wall Thickness:
10 in