1 ft. Brass FNPT Not Approved for Potable Water Applications Yard Hydrant
Model Y95 1 ft. Brass FNPT Not Approved for Potable Water Applications Yard Hydrant
Product Details
Product Details
- Tamper proof - The hinged door lock uses the same tee key that operates hydrant to prevent unauthorized use
- One piece variable flow plunger - large cushion type seal for longer life - is not easily damaged and assures shut-off even when foreign particles are present
- Automatic drain feature - plunger opens drain to prevent freezing when hose is removed
- Valve seat - permanent type brass valve body with hemispherical seating surface
- Packing - EPDM rubber with adjustable packing nut
- Box - Deep box, brass casting with 1/4” NPS drain hole
- Finish - Brass box, door and head casting
- Female inlet - 3/4” N.P.T
- Drain hole - 1/8” N.P.T
- Casing - 1” galvanized steel pipe
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASSE Standards:
- ASSE 1052
- Collection:
- Model Y95
- Depth:
- 1
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass, Stainless Steel, Steel
- Maximum Temperature:
- 120
- Pressure - Maximum:
- 125 psi
- UPC:
- 671090004911
- Valve Body Material:
- Brass
- Valve Body Style:
- 1 piece
- Valve Size:
- 3/4 in