This product requires certification to purchase.

34 Hf Vacuum Breaker Brass

Woodford Manufacturing

Nidel® 34 Hf Vacuum Breaker Brass

  • Fast #
  • Part #W34HFBR
  • Item #2103133
  • Manufacturer Part #34HF-BR
5 out of 5 Customer Rating
Brand image
Woodford Manufacturing

Nidel® 34 Hf Vacuum Breaker Brass

  • Fast #
  • Part #W34HFBR
  • Item #2103133
  • Manufacturer Part #34HF-BR
5 out of 5 Customer Rating

X Points

Color Finish Name: Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • IAPMO® Listed
  • One check valve
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASSE Standards:
ASSE 1011
Collection:
Nidel®
Color Finish Category:
Brass Tones
End Connection 1:
MGHT
End Connections:
MGHT
IAPMO Listed:
Yes
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2 in
Maximum Temperature:
120
Pressure - Maximum:
125 psi
UPC:
671090030439