Vacuum Breaker in Polished Chrome
Nidel® Model 34H Vacuum Breaker in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- CSA Certified:
- Yes
- Collection:
- Nidel® Model 34H
- Color Finish Category:
- Chromes
- End Connection 1:
- MGHT
- End Connections:
- MGHT
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- UPC:
- 671090070978