FGHT Brass 3/4 in. 125 psi BFP Vacuum Breaker
Nidel® Model 50H FGHT Brass 3/4 in. 125 psi BFP Vacuum Breaker
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Exterior brass (BR)
- (2) check valves with molded rubber diaphragms
- Theft resistant Brass break-off set screw (50H Only)
- 3/4? female inlet hose thread
- 3/4? male outer nozzle hose thread
- Max pressure - 125 psi
- Max temperature - 120° F
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASSE Standards:
- ASSE 1052
- Collection:
- Nidel® Model 50H
- Color Finish Category:
- Brass Tones
- End Connection 1:
- FGHT
- End Connection 2:
- MGHT
- End Connections:
- FGHT x MGHT
- Height:
- 4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Irrigation
- UL Listed:
- No
- UPC:
- 671090037001
- Valve Size:
- 3/4 in
- Valve Type:
- Backflow Preventer
- Width:
- 2 in