This product requires certification to purchase.

FGHT Brass 3/4 in. 125 psi BFP Vacuum Breaker

Woodford Manufacturing

Nidel® Model 50H FGHT Brass 3/4 in. 125 psi BFP Vacuum Breaker

  • Fast #
  • Part #W50HBR
  • Item #3642555
  • Manufacturer Part #50H-BR
3.7 out of 5 Customer Rating
Brand image
Woodford Manufacturing

Nidel® Model 50H FGHT Brass 3/4 in. 125 psi BFP Vacuum Breaker

  • Fast #
  • Part #W50HBR
  • Item #3642555
  • Manufacturer Part #50H-BR
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Exterior brass (BR)
  • Check valves with molded rubber diaphragms
  • Theft resistant Brass break-off set screw (50H Only)
  • 3/4? female inlet hose thread
  • 3/4? male outer nozzle hose thread
  • Max pressure - 125 psi
  • Max temperature - 120° F
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASSE Standards:
ASSE 1052
Collection:
Nidel® Model 50H
Color Finish Category:
Brass Tones
End Connection 1:
FGHT
End Connection 2:
MGHT
End Connections:
FGHT x MGHT
IAPMO Listed:
Yes
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
Maximum Temperature:
120
NSF Certified:
No
Pressure - Maximum:
125 psi
Recommended Valve Application:
Irrigation
UL Listed:
No
UPC:
671090036967
Valve Size:
3/4 in
Valve Type:
Backflow Preventer