This product requires certification to purchase.

Polished Chrome 3/4 in. FPT x MHT Wall Hydrant

Woodford Manufacturing

Polished Chrome 3/4 in. FPT x MHT Wall Hydrant

  • Fast #
  • Part #WB79
  • Item #2103159
  • Manufacturer Part #B79
3.8 out of 5 Customer Rating
Brand image
Woodford Manufacturing

Polished Chrome 3/4 in. FPT x MHT Wall Hydrant

  • Fast #
  • Part #WB79
  • Item #2103159
  • Manufacturer Part #B79
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Permanent type brass valve body with hemispherical seating surface
  • Hardened stainless steel stem resists damage
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

Color Finish Name:
Polished Chrome
End Connection 1:
FPT
End Connection 2:
MGHT
End Connections:
FPT x MGHT
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
Maximum Temperature:
120
Pressure - Maximum:
125 psi
UPC:
671090081738
Valve Operator:
Loose Tee Key
Valve Size:
3/4 in