Repair Kit for Model 19 Hydrant
Repair Kit for Model 19 Hydrant
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Brand Model Compatibility:
- Model 19 Hydrant
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Product Type:
- Repair Kit
- UL Listed:
- No
- UPC:
- 671090011322