Repair Kit for R34 Yard Hydrant
Repair Kit for R34 Yard Hydrant
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Brand Model Compatibility:
- Model R34 Yard Hydrants
- Height:
- 2
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Number of Pieces:
- 7 Piece
- Product Type:
- Repair Kit
- UPC:
- 671090011414
- Width:
- 7