This product requires certification to purchase.

Repair Kit for Woodford Manufacturing Model 30 Wall Faucet

Woodford Manufacturing

Repair Kit for Woodford Manufacturing Model 30 Wall Faucet

  • Fast #
  • Part #WRK30
  • Item #4270462
  • Manufacturer Part #RK-30
4.2 out of 5 Customer Rating
Brand image
Woodford Manufacturing

Repair Kit for Woodford Manufacturing Model 30 Wall Faucet

  • Fast #
  • Part #WRK30
  • Item #4270462
  • Manufacturer Part #RK-30
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Brand Model Compatibility:
Model 30 Wall Faucet
FM Approved:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified:
No
Product Type:
Repair Kit
UL Listed:
No
UPC:
671090017942