This product requires certification to purchase.

Stem Assembly with Check Valve for Woodford Manufacturing Model 14 Wall Faucet

Woodford Manufacturing

Stem Assembly with Check Valve for Woodford Manufacturing Model 14 Wall Faucet

  • Fast #
  • Part #WOO35723
  • Item #1828226
  • Manufacturer Part #35723
5 out of 5 Customer Rating
Brand image
Woodford Manufacturing

Stem Assembly with Check Valve for Woodford Manufacturing Model 14 Wall Faucet

  • Fast #
  • Part #WOO35723
  • Item #1828226
  • Manufacturer Part #35723
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

Brand Model Compatibility:
Model 14 Wall Faucets
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
11-7/8 in
NSF Certified:
No
Product Type:
Stem Assembly
UL Listed:
No