This product requires certification to purchase.

DELTA WOODHURST: AERATOR - 1.0 GPM

Delta Faucet

Woodhurst™ DELTA WOODHURST: AERATOR - 1.0 GPM

  • Fast #
  • Part #DRP10007110
  • Item #7659318
  • Manufacturer Part #RP100071-1.0
3.6 out of 5 Customer Rating
Brand image
Delta Faucet

Woodhurst™ DELTA WOODHURST: AERATOR - 1.0 GPM

  • Fast #
  • Part #DRP10007110
  • Item #7659318
  • Manufacturer Part #RP100071-1.0
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 900
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with Woodhurst® bathroom sink faucets
  • 1.0 GPM flow rate
  • Requires Certification

Specifications

Brand Model Compatibility:
Delta
CEC Compliant:
For Sale in CA
Collection:
Woodhurst™
Flow Rate:
1 gpm
Material:
Plastic
UPC:
034449880671