This product requires certification to purchase.

1 in. Polyurethane Foam Brush

Wooster®

1 in. Polyurethane Foam Brush

  • Fast #
  • Part #W31021
  • Item #5169962
  • Manufacturer Part #3102-1
5 out of 5 Customer Rating
Brand image
Wooster®

1 in. Polyurethane Foam Brush

  • Fast #
  • Part #W31021
  • Item #5169962
  • Manufacturer Part #3102-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Wooster® 1" Acme™ foam brush
  • For use with all paints, varnishes and stains
  • Polyurethane foam
  • Wood, dowel-style handle
  • Beveled end
  • Requires Certification

Specifications

Application:
Residential
Handle Material:
Wood
Material:
Plastic
Material Type:
Polyurethane Foam
Product Type:
Foam Brush
Thickness:
9/16 in
UPC:
071497128973
Width:
1 in