2 in. Factory Sale Brush
2 in. Factory Sale Brush
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Gold polyester chisel trim for all latex or oil paints
- Brass-plated steel ferrule
- Black handle
Specifications
- Handle Material:
- Plastic
- Length:
- 2-7/16 in
- Material:
- Plastic, Steel
- Material Type:
- Polyester
- Product Type:
- Brush
- UPC:
- 071497106346
- Width:
- 2 in