This product requires certification to purchase.

7-1/4 in. Plastic Mini Paint Tray

Wooster®

7-1/4 in. Plastic Mini Paint Tray

  • Fast #
  • Part #WBR403412
  • Item #6156507
  • Manufacturer Part #BR403-4-1/2
3.7 out of 5 Customer Rating
Brand image
Wooster®

7-1/4 in. Plastic Mini Paint Tray

  • Fast #
  • Part #WBR403412
  • Item #6156507
  • Manufacturer Part #BR403-4-1/2
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Half quart working capacity
  • Jumbo-Koter®
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
Black
Height:
3 in
Length:
15 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Roller Tray
Size:
4-1/2 in
UPC:
071497148100
Width:
7-1/4 in