This product requires certification to purchase.

3 x 12 in. Metal and Plastic Roller Frame in Chrome Plated

Wooster®

Acme™ 3 x 12 in. Metal and Plastic Roller Frame in Chrome Plated

  • Fast #
  • Part #WF00103
  • Item #5169763
  • Manufacturer Part #F0010-3
4.4 out of 5 Customer Rating
Brand image
Wooster®

Acme™ 3 x 12 in. Metal and Plastic Roller Frame in Chrome Plated

  • Fast #
  • Part #WF00103
  • Item #5169763
  • Manufacturer Part #F0010-3
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Sturdy 5-wire cage with plastic endcaps
  • Chrome plated 5/16 in. shank
  • Plastic threaded grip for extension pole use
  • Requires Certification

Specifications

Application:
Painting
Collection:
Acme™
Color Finish Name:
Chrome Plated
Handle Material:
Plastic
Handle Type:
Threaded
Height:
1-7/10 in
Length:
10-11/20 in
Material:
Metal, Plastic
Product Type:
Roller Frame
Size:
3 in
UPC:
071497148391
Width:
3 in