60 in. Metal and Wood Painting Extension Pole in Tan
Acme™ 60 in. Metal and Wood Painting Extension Pole in Tan
Package Quantity Info:
Each: 1 Inner Pack: 12-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Durable, untreated wood
- Universal threaded metal tip
Specifications
- Application:
- Painting, Rollers
- Collection:
- Acme™
- Color Finish Name:
- Tan
- Length:
- 60 in
- Material:
- Metal, Wood
- Product Type:
- Painting Extension Pole
- UPC:
- 071497148315