This product requires certification to purchase.

80-Grit Sandpaper for Wooster 1801 AeroSander Base

Wooster®

AeroSander™ 80-Grit Sandpaper for Wooster 1801 AeroSander Base

  • Fast #
  • Part #W1802
  • Item #4870191
  • Manufacturer Part #1802
3.7 out of 5 Customer Rating
Brand image
Wooster®

AeroSander™ 80-Grit Sandpaper for Wooster 1801 AeroSander Base

  • Fast #
  • Part #W1802
  • Item #4870191
  • Manufacturer Part #1802
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For use with the 1801 AeroSander™ base
  • Works 30% faster compared to conventional drywall sandpaper
  • Extremely durable<MDASH/>no slipping, tearing, curling, or clogging
  • Velcro® brand hook-and-loop fastener for easy changes
  • Grit type 80
  • Requires Certification

Specifications

Application:
Sanding
Brand Model Compatibility:
Wooster 1801 AeroSander Base
Collection:
AeroSander™
Grit Size:
80
Product Type:
Sandpaper
UPC:
071497167842