18 x 1-1/4 in. Roller Cover
American Contractor™ 18 x 1-1/4 in. Roller Cover
Product Details
Product Details
- First choice for value and performance in a production cover, excellent paint pickup and release
- Made in America quality, use with all paints
- Double-thick polypropylene core resists water, solvents and cracking
- Nap: 1 1/4"
Specifications
- Collection:
- American Contractor™
- Color Finish Name:
- Off White
- Length:
- 18
- Material:
- Wool, Satin
- Product Type:
- Roller Cover
- UPC:
- 071497176882