This product requires certification to purchase.

13 in. Steel Paint Tray

Wooster®

Hefty Deep-Well™ 13 in. Steel Paint Tray

  • Fast #
  • Part #WR40513
  • Item #4870139
  • Manufacturer Part #R405-13
5 out of 5 Customer Rating
Brand image
Wooster®

Hefty Deep-Well™ 13 in. Steel Paint Tray

  • Fast #
  • Part #WR40513
  • Item #4870139
  • Manufacturer Part #R405-13
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Wooster® 13" wide Hefty Deep-Well™ paint tray handles big jobs with large width and capacity
  • Working capacity: 3-qt
  • Sturdy, ribbed roll-off area and legs for level, even paint loading and legs to keep the tray level
  • Measures 19" L x 13" W x 4" D
  • Heavy-gauge, rust-resistant steel
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Hefty Deep-Well™
Color Finish Name:
Bright
Depth:
4 in
Length:
19 in
Material:
Steel
Product Type:
Paint Tray
Size:
13 in x 19 in x 4 in
UPC:
071497663481
Width:
13 in