This product requires certification to purchase.

3/16 in. Lint Free Paint Roller Cover

Wooster®

Painter's Solution™ 3/16 in. Lint Free Paint Roller Cover

  • Fast #
  • Part #WR5759
  • Item #4597572
  • Manufacturer Part #R575-9
3.6 out of 5 Customer Rating
Brand image
Wooster®

Painter's Solution™ 3/16 in. Lint Free Paint Roller Cover

  • Fast #
  • Part #WR5759
  • Item #4597572
  • Manufacturer Part #R575-9
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Shed resistant for all paints, enamels, primers, urethanes, and epoxies
  • 3/16 nap
  • Requires Certification

Specifications

Collection:
Painter's Solution™
Color Finish Name:
White
Height:
2-1/2 in
Length:
9 in
Material:
Fabric, Plastic
Material Type:
Polypropylene
Product Type:
Roller Cover
Size:
3/16 in
UPC:
071497172846
Width:
3/16 in