This product requires certification to purchase.

3/8 in. Lint Free Paint Roller Cover

Wooster®

Painter's Solution™ 3/8 in. Lint Free Paint Roller Cover

  • Fast #
  • Part #WR5769
  • Item #4597574
  • Manufacturer Part #R576-9
5 out of 5 Customer Rating
Brand image
Wooster®

Painter's Solution™ 3/8 in. Lint Free Paint Roller Cover

  • Fast #
  • Part #WR5769
  • Item #4597574
  • Manufacturer Part #R576-9
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Shed resistant for all paints, enamels, primers, urethanes, and epoxies
  • 3/8 nap
  • Requires Certification

Specifications

Collection:
Painter's Solution™
Color Finish Name:
White
Length:
9 in
Material:
Fabric, Plastic
Material Type:
Polypropylene
Product Type:
Roller Cover
Size:
3/8 in
UPC:
071497172853
Width:
3/8 in