This product requires certification to purchase.

9 x 3/8 in. Plastic Woven Fabric Roller Cover

Wooster®

Pro/Doo-Z® 9 x 3/8 in. Plastic Woven Fabric Roller Cover

  • Fast #
  • Part #WRR6429
  • Item #6158938
  • Manufacturer Part #RR642-9
4.7 out of 5 Customer Rating
Brand image
Wooster®

Pro/Doo-Z® 9 x 3/8 in. Plastic Woven Fabric Roller Cover

  • Fast #
  • Part #WRR6429
  • Item #6158938
  • Manufacturer Part #RR642-9
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Wooster® 9 in Pro/Doo-Z® nap roller cover
  • For use with all paints, enamels, primers, urethanes and epoxies
  • Shed-resistant
  • Nap measures: 3/8 in
  • Resists matting for complete coverage and smoother results
  • Double-thick polypropylene core resists water, solvents and cracking
  • Requires Certification

Documents

Dimensions & Measurements
Size
9 in x 3/8 in
Thickness
3/8 in
Width
9 in
Characteristics & Features
Collection
Pro/Doo-Z®
Color Finish Name
White
Material
Plastic, Fabric
Material Type
Polypropylene
Warranty & Product Information
Application
Enamel, Paint, Varnishes
Product Type
Roller Cover
UPC
071497118059