12 ft. Extension Pole

You last purchased this on
 
Wooster®

Sherlock® 12 ft. Extension Pole

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wooster®

Sherlock® 12 ft. Extension Pole

  • Fast #
  • Part #WR056
  • Item #6001261
  • Manufacturer Part #R056
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rugged fiberglass outer pole
  • Adjustable from 6' to 12'
  • Hexagonal aluminum inner pole prevents twisting
  • Universal threaded tip works with all popular tools
  • Easily adjusdts in 6" increments with a touch of the thumb, then locks securely in place
  • Requires Certification

Specifications

Collection:
Sherlock®
Length:
12 ft
Material:
Aluminum, Fiberglass
Product Type:
Extension Pole