18 in. Adjustable Frame
Sherlock® 18 in. Adjustable Frame
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Wooster® 12 in. to 18 in. Sherlock® Wide Boy™ adjustable roller frame
- Perfect for floors and other heavy-duty roller applications
- Adjusts to hold covers from 12 in. to 18 in.
- Fiberglass reinforced nylon body
- Rigid steel tubular frame
- Weighs less than 1 lb
- Reinforced threads
- Sherlock GT® compatible
Specifications
- Collection:
- Sherlock®
- Length:
- 18 in
- Material:
- Plastic, Steel
- Material Type:
- Nylon
- Product Type:
- Roller Frame
- UPC:
- 071497168030
- Width:
- 2-1/4 in