2 - 4 ft. Extension Pole
Sherlock® 2 - 4 ft. Extension Pole
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hexagonal aluminum inner pole prevents twisting, rugged fiberglass outer pole
- Easily adjusts in 6 in increments with a touch of the thumb, then locks securely in place
- Universal threaded tip works with all popular tools
Documents
Specifications
- Application:
- Painting
- Coating:
- Anodized
- Collection:
- Sherlock®
- Handle Material:
- Fiberglass Reinforced Nylon
- Handle Type:
- Lever
- Length:
- 48 in
- Material:
- Aluminum, Die Cast Zinc
- Product Type:
- Extension Pole
- Size:
- 2 ft - 4 ft
- UPC:
- 071497663887