4 - 8 ft Extension Pole
Sherlock® 4 - 8 ft Extension Pole
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Hexagonal aluminum inner pole prevents twisting, rugged fiberglass outer pole
- Easily adjusts in 6 in increments with a touch of the thumb, then locks securely in place
- Universal threaded tip works with all popular tools
- 4 ft - 8 ft length
Documents
Specifications
- Collection:
- Sherlock®
- Length:
- 8
- Material:
- Aluminum, Die Cast Zinc, Fiberglass
- Product Type:
- Extension Pole
- UPC:
- 071497663986