2 -1/2 in. Varnish Angle Sash Paint Brush in Silver
Silver Tip® 2 -1/2 in. Varnish Angle Sash Paint Brush in Silver
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Excellent leveling and smoothing
- Very soft formulation, feather stroke
- Rust-resistant
Specifications
- Collection:
- Silver Tip®
- Color Finish Name:
- Silver
- Handle Material:
- Wood
- Length:
- 2-15/16
- Material:
- Plastic, Steel
- Material Type:
- Polyester
- Product Type:
- Paint Brush, Angular Brush
- UPC:
- 071497161208
- Width:
- 2-1/2