3 in. Tip Angle Sash Paintbrush in Silver

You last purchased this on
 
Wooster®

Silver Tip® 3 in. Tip Angle Sash Paintbrush in Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wooster®

Silver Tip® 3 in. Tip Angle Sash Paintbrush in Silver

  • Fast #
  • Part #W52213
  • Item #4597568
  • Manufacturer Part #5221-3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Very soft formulation, feather stroke
  • Rust-resistant
  • White and silver CT™ polyester filaments for excellent leveling and smoothing with all paints
  • Hardwood handle
  • Stainless steel ferrule
  • Requires Certification

Documents


Specifications

Application:
Enamel, Painting, Varnishes
Brush Type:
Angular Sash
Collection:
Silver Tip®
Color Finish Name:
Silver, White
Handle Material:
Hardwood
Length:
2-7/8 in
Material:
Plastic, Stainless Steel
Material Type:
Polyester
Product Type:
Paint Brush
Thickness:
11/16 in
Width:
3 in