This product requires certification to purchase.

3/8 in. Primer Roller Cover Brush

Wooster®

The Primer® 3/8 in. Primer Roller Cover Brush

  • Fast #
  • Part #WR2019
  • Item #4597577
  • Manufacturer Part #R201-9
5 out of 5 Customer Rating
Brand image
Wooster®

The Primer® 3/8 in. Primer Roller Cover Brush

  • Fast #
  • Part #WR2019
  • Item #4597577
  • Manufacturer Part #R201-9
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Maximum hiding power with all latex and oil-based primers, including stain-killing, bonding, or vapor blocking
  • Shed-resistant tan fabric provides proper coverage for a smooth base coat
  • Core resists water, solvents, and cracking
  • Requires Certification

Specifications

Collection:
The Primer®
Color Finish Name:
Tan
Length:
9 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Roller Cover Brush
UPC:
071497141347
Width:
3/8 in