2 in. Angle Sash Brush
Ultra/Pro® 2 in. Angle Sash Brush
Package Quantity Info:
Each: 1 Inner Pack: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Wooster® 2" Ultra/Pro® Firm Lindbeck® angle sash brush
- For use with all medium bodied coatings
- Stainless steel ferrule
- Wood handle
Specifications
- Application:
- Residential
- Collection:
- Ultra/Pro®
- Handle Material:
- Wood
- Length:
- 2-11/16 in
- Material:
- Rubber, Plastic, Synthetic
- Material Type:
- Nylon, Polyester
- Product Type:
- Angular Brush, Paint Brush
- Size:
- 2 in
- Thickness:
- 9/16 in
- UPC:
- 071497150042