This product requires certification to purchase.

3 in. Angular Sash Fluted Paint and Angular Brush

Wooster®

Ultra/Pro® 3 in. Angular Sash Fluted Paint and Angular Brush

  • Fast #
  • Part #W41743
  • Item #6572232
  • Manufacturer Part #4174-3
3.4 out of 5 Customer Rating
Brand image
Wooster®

Ultra/Pro® 3 in. Angular Sash Fluted Paint and Angular Brush

  • Fast #
  • Part #W41743
  • Item #6572232
  • Manufacturer Part #4174-3
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Wooster® 3 in Ultra/Pro® Firm Lindbeck® angle sash brush
  • For use with all medium bodied coatings
  • Stainless steel ferrule
  • Wood handle
  • Requires Certification
Dimensions & Measurements
Length
3-1/8 in
Size
3 in
Thickness
11/16 in
Characteristics & Features
Brush Type
Angular Sash
Collection
Ultra/Pro®
Color Finish Name
Purple
Handle Material
Wood
Handle Type
Fluted
Material
Plastic, Wood
Material Type
Nylon, Polyester
Warranty & Product Information
Application
Coating, Painting
Product Type
Angular Brush, Paint Brush
UPC
071497150066