1 in. Carbon Steel NPT 250# Ball Valve
Series 44 1 in. Carbon Steel NPT 250# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Special build configurations to meet customers application
- Bubble tight shutoff with bi-directional flow provides process flexibility
- Low operating torques allowing for compact actuator operation reducing space and cost requirements
- Fast, easy and inexpensive maintenance facilitated by compact, slip out body design with seat and body seal accessibility
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.34
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-105, ASTM A-216 Grade WCB
- Clean Bagged:
- No
- Collection:
- Series 44
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Length:
- 3-33/50 in
- MA Approved:
- No
- MSS:
- MSS SP-25, MSS SP-72
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 250#
- Recommended Valve Application:
- Agricultural, Chemical, Gas, Irrigation, Mining, Oil, Pharmaceutical, Pulp and Paper, Water
- Temperature Range:
- -50 to 600 Deg F
- UL Listed:
- No
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Polyfill
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 3.1 lb
- cUPC Certified:
- No