This product requires certification to purchase.

18 in. Standard Traffic Cone with 6 in. Reflective Collar 4 lb

Work Area Protection Corporation

18 in. Standard Traffic Cone with 6 in. Reflective Collar 4 lb

  • Fast #
  • Part #W18PVCH6CC
  • Item #4932100
  • Manufacturer Part #18PVCH W/VSB COLLAR
4.6 out of 5 Customer Rating
Brand image
Work Area Protection Corporation

18 in. Standard Traffic Cone with 6 in. Reflective Collar 4 lb

  • Fast #
  • Part #W18PVCH6CC
  • Item #4932100
  • Manufacturer Part #18PVCH W/VSB COLLAR
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One-piece, flow-molded polyvinyl chloride
  • Anti-fade, fluorescent orange color
  • Broad base for stability
  • Heat resistance to 160°
  • Meet NCHRP350 requirements
  • Meet MUTCD and FHWA requirements
  • Available plain or with reflective collars attached
  • Requires Certification

Specifications

Color Finish Name:
Hi-Viz Orange
Height:
18 in
Material:
Plastic
Material Type:
PVC
Weight:
4 lb
Width:
11-3/8 in