2-2/5 in. 30 lb. Base in Black
Channelizer 2-2/5 in. 30 lb. Base in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used for traffic channelizer
Documents
Specifications
- Collection:
- Channelizer
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 2-2/5 in
- Length:
- 16 in
- Material:
- Rubber
- Weight:
- 30 lb
- Width:
- 26 in