This product requires certification to purchase.

1 in. Blade

World Diamond Source

1 in. Blade

  • Fast #
  • Part #WVBS147B
  • Item #3574700
  • Manufacturer Part #VBS14-7B
5 out of 5 Customer Rating
World Diamond Source

1 in. Blade

  • Fast #
  • Part #WVBS147B
  • Item #3574700
  • Manufacturer Part #VBS14-7B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Steel, Concrete, Cast Iron, Plastic, PVC, Ductile Iron, Cutting
Arbor Hole Size:
1 in
Blade Material:
Diamond
Blade Type:
Circular Saw
Diameter:
14 in